Specifications
Dimensions
- Maximum Torx SizeT40
- Minimum Torx SizeT10
- Torx SizeT10, T15, T20, T25, T27, T30, T40
Details
- Corrosion ResistantCorrosion-Resistant
- Drive StyleTorx
- Finish CoatingBlack
- MaterialAlloy Steel
- Non SparkingNot Non-Sparking
- Set TypeKey Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)