Motion
LFR-1/2-D-MAXI-A

FESTO CORPORATION
LFR-1/2-D-MAXI-A

186492 BRANCH MODULE
Mi Item #04891757
MFR #LFR-1/2-D-MAXI-A
Price$721.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/2-D-MAXI-A

186492 BRANCH MODULE
Mi Item #04891757
MFR #LFR-1/2-D-MAXI-A

Mfr description
186492 BRANCH MODULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$721.69/each

Specifications

Dimensions

  • Weight
    3.02 lbs

Details

  • Accessories
    Mounting bracket, Threaded bolt, Regulator lock, Hex nut
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    331.96 scfm
  • Body Material
    Die-cast zinc
  • Fluid Type
    Compressed air, Inert gas
  • Maximum Air Flow
    331.96 scfm
  • Maximum Operating Pressure
    12 bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)