Specifications
Dimensions
- Cutting Diameter1-1/8 in
- Depth of Cut0.394 in
- Overall Length3-3/4 in
- Shank Diameter1 in
Details
- Complete Insert Style CompAP.. 1003...
- Coolant DeliveryExternal
- Cutting DirectionRight Hand Cut
- Cutting Edge Angle90 °
- Full Toolholder CodeHM90 E90A-D1.125-4-W1.0
- Helical MillNo
- Insert Holding MethodScrew Only
- Insert StyleAP..
- Number of Inserts4
- Parts & AccessoriesScrew (SR 34-505/HG), T-8/53
- Shank TypeWeldon Flat
- Toolholder StyleH490 E90A
Overview
Mfr description
3101935 HM90 E90A-D1.125-4-W1.0