Motion
3105323
Indexable Face or Shell Mill - 3 in Cutting Diameter, 0.492 in Depth of Cut
MI ITEM #04891823
MFR #3105323
List Price$2,267.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Face or Shell Mill - 3 in Cutting Diameter, 0.492 in Depth of Cut
MI ITEM #04891823
MFR #3105323

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2,267.15/each for your price

Overview

Mfr description
3105323 T490 FLN D3.00-7-1.0-R-13

Specifications

  • Cutting Diameter
  • Depth of Cut
  • Cutting Edge Angle
  • Face Mill
    Face Mill
  • Connection Type
    Shank
  • Helical Mill
    No
  • Toolholder Style
    FLN
  • Arbor Size
  • Number of Inserts
    7
  • Coolant Delivery
    Internal
  • Overall Length
    2 in
  • Shank Diameter
    1 in
  • Cutting Direction
    Right Hand Cut
  • Insert Holding Method
    Screw Only
  • Full Toolholder Code
    T490 FLN D3.00-7-1.0-R-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text