Motion
5602365
Helimill-Series IC928 Grade TiN/TiAlN coated Carbide APKT-Style Milling Insert, Parallelogram Shaped
Mi Item #04891834
MFR #5602365
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helimill-Series IC928 Grade TiN/TiAlN coated Carbide APKT-Style Milling Insert, Parallelogram Shaped
Mi Item #04891834
MFR #5602365

Mfr description
5602365 APKT 1003PDTR-RM IC928 INSERT
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.5 mm
  • Included Angle
    85 °
  • Length  
    11 mm
  • Relief Angle
    11 °
  • Thickness  
    3.47 mm
  • Width  
    6.7 mm

Details

  • Chipbreaker
    RM
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    APKT 1003PDTR-RM
  • Insert Style
    APKT
  • Manufacturer Grade
    IC928
  • Material
    Carbide
  • Series
    Helimill
  • Shape
    Parallelogram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)