Motion
E440MXL025

GATES RUBBER CO
E440MXL025

TruMotion™ Synchronous & Timing Belt - MXL - Mini Extra Light Duty, 2 mm Pitch, 112 mm Pitch Length, 0.2500 in Width, 55 Teeth, Polychloroprene (Neoprene) Material
Mi Item #04891971
MFR #E440MXL025
Price$11.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
E440MXL025

TruMotion™ Synchronous & Timing Belt - MXL - Mini Extra Light Duty, 2 mm Pitch, 112 mm Pitch Length, 0.2500 in Width, 55 Teeth, Polychloroprene (Neoprene) Material
Mi Item #04891971
MFR #E440MXL025

Mfr description
E440MXL025
  • Fiberglass tensile cord provides excellent flex life and high resistance to elongation
  • The polymer-free nylon tooth facing provides a durable wear surface for longer service life and lower noise levels
  • The white polymer rubber body provides a non marking, cleaner running construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.54/each

Specifications

Dimensions

  • Belt Height
    0.04 in / 1 mm
  • Belt Width
    0.2500 in
  • Overall Length
    112 mm
  • Overall Width  
    0.2500 in
  • Pitch
    0.08 in / 2 mm
  • Pitch Length
    4.4 in / 112 mm
  • Standard Width
    YES
  • Width
    0.25 in / 6 mm

Details

  • Additional Details
    PowerGrip™ TruMotion™ belts are available in all of Gates light duty synchronous pitches. PowerGrip GT TruMotion Belts: 2MR, 3MR and 5MR. PowerGrip TruMotion Belts: 3M and 5M. PowerGrip Timing Belts: MXL, XL and L. PowerGrip TruMotion Belts are made to order. Please contact customer service for price and availability.
  • Belt Back Side
    Smooth
  • Belt Section
    MXL
  • Belt Type
    MXL - Mini Extra Light Duty
  • Belt/Slab
    Belt
  • Color
    White
  • Cord Material
    Fiberglass
  • Description
    PowerGrip™ TruMotion™ belts are available in all of Gates light duty synchronous pitches. PowerGrip GT TruMotion Belts: 2MR, 3MR and 5MR. PowerGrip TruMotion Belts: 3M and 5M. PowerGrip Timing Belts: MXL, XL and L. PowerGrip TruMotion Belts are made to order. Please contact customer service for price and availability.
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Manufacturer Catalog Number
    95820321
  • Manufacturer Upc Number
    770075290803
  • Material
    Polychloroprene (Neoprene)
  • Max Operating Temperature
    220 °F
  • Maximum Temperature
    +220°F / +104 °C
  • Minimum Temperature
    -40°F / -40 °C
  • Number Of Teeth  
    55
  • Operating Temperature Range
    -40 to +220 °F
  • Reinforcing Cord Material
    Fiberglass
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Static Conductive
    No
  • Tooth Form
    Trapezoidal Design
  • UPC_NO
    770075290803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)