Motion
4140KA-3231
Keyed Padlock - Open Shackle, Shackle Diameter: 1/4 in, Shackle Material: Steel, Body Material: Brass
MI ITEM #04892151
MFR #4140KA-3231
List Price$15.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle, Shackle Diameter: 1/4 in, Shackle Material: Steel, Body Material: Brass
MI ITEM #04892151
MFR #4140KA-3231

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.95/each for your price

Overview

Mfr description
4140KA-3231 PADLOCK; KEYED-ALIKE

Specifications

  • Type
    Open Shackle Padlock
  • Key Type
    Keyed Alike
  • Vertical Clearance
    13/16 in
  • Shackle Diameter
    1/4 in
  • Shackle Material
    Steel
  • Body Material
    Brass
  • Covered Body Or Bumpers
    No Cover or Bumpers
  • Body Width
    1-1/2 in
  • Rekeyable Or Not
    Non-Rekeyable
  • Horizontal Clearance
    13/16 in
  • Series
    Economy Brass
  • Resistance Features
    Weather Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text