Motion
BS2-2216-2CSK/VT143

SKF
BS2-2216-2CSK/VT143

Spherical Roller Bearing - 80 mm ID, 140 mm OD, 40 mm Width, Tapered 1:12 Bore, Sealed, C0
MI ITEM #04892199
MFR #BS2-2216-2CSK/VT143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BS2-2216-2CSK/VT143

Spherical Roller Bearing - 80 mm ID, 140 mm OD, 40 mm Width, Tapered 1:12 Bore, Sealed, C0
MI ITEM #04892199
MFR #BS2-2216-2CSK/VT143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    2.00 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    40 mm
  • Precision Rating
    Not Rated
  • Weight
    5.32 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Max Rpm
    1200 rpm
  • Operating Temperature Range
    -40 to +195 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    221
  • UPC_NO
    7316574460472

Overview

Mfr description
BS2-2216-2CSK/VT143 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought