Overview
Mfr description
CKZ-50A023 CLAMP ARM
- Arm for CKZ2N clamp cylinder
- 50mm bore
- Styles: straight plain or machined, offset plain or machined
- Available with paint
Specifications
- SeriesCKZ2N
- Bore Diameter50 mm
- Arm Code25 mm Offset Machined ref NAAMS ACA023M
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data