Motion
2054494

HYDAC CORP
2054494

Hydraulic Accumulator Gauging Block - VER4 - 7/8-14 UNF Gas Valve, Bottom Repairable, 0 to 3600 psi
MI ITEM #04892480
MFR #2054494
Price$684.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2054494

Hydraulic Accumulator Gauging Block - VER4 - 7/8-14 UNF Gas Valve, Bottom Repairable, 0 to 3600 psi
MI ITEM #04892480
MFR #2054494

Mfr description
2054494 VER4-3600 M50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$684.97/each

Specifications

Details

  • Accumulator Type
    Bottom Repairable
  • Additional Details
    The HYDAC Permanent Gauging Block allows constant monitoring of gas pressure while a system is in operation. This helps users monitor pressure loss, and determine when charging is needed. They are designed to fit bladder, diaphragm, and piston style accumulators with HYDAC Gas Valve Version 4. Use of these blocks facilitates trouble shooting and simplifies maintenance by eliminating the need to attach a charging and gauging unit to monitor pressure. Charging of the accumulator is accomplished by simply attaching a HYDAC charging kit to the gas valve on top of the Permanent Gauging Block in exactly the same manner as attaching to an accumulator without the Permanent Gauging Block.
  • Gas Valve Type
    VER4 - 7/8-14 UNF
  • Gauge Pressure Range
    0 to 3600 psi
  • Manufacturer Catalog
  • Tools Required
    • Charging and Gauging Unit• Gas Valve Core Tool• 50 mm Open End Wrench• Torque Wrenches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)