Motion
2456-20
Cordless Ratchet (Tool Only) - Non-Reversible, 12 V, 1/4 in Drive Size, Variable Speed
MI ITEM #04892485
MFR #2456-20
Price$217.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Ratchet (Tool Only) - Non-Reversible, 12 V, 1/4 in Drive Size, Variable Speed
MI ITEM #04892485
MFR #2456-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$217.31/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    10.4 in
  • Tool Weight
    1.5 lbs
  • Torque
    30 ft-lbs

Details

  • Batteries Included
    Batteries Sold Separately
  • Battery Series
    M12
  • Battery Type
    Lithium-Ion
  • Color
    Red/Black
  • Impact Rate
    0 ipm
  • Includes
    (1) M12™ Cordless 1/4" Ratchet (Tool Only) (2456-20)
  • Manufacturer Upc Number
    045242257553
  • Material
    Reinforced housing for maximum durability and variable speed metal trigger
  • Max Rpm
    250 rpm
  • Maximum Speed
    250 rpm
  • Maximum Torque
    30 ft-lbs
  • Number Of Pieces
    1
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • Reversible
    No
  • Standards Met
    CSA Certified, ETL Listed, UL Listed
  • UPC_NO
    045242257553
  • Variable Speed
    Variable Speed
  • Voltage
    12 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)

Overview

Mfr description
2456-20 1/4 CORDLESS RATCHET
  • Powerful 12-volt motor: Delivers up to 30 ft-lbs of torque
  • Superior fastening speed: Produces 250 RPM, with variable-speed trigger for greater control
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • On-board fuel gauge: Helps you monitor the charge precisely for less downtime on the job
  • Built-in LED light: Illuminates work surfaces in dark locations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought