Motion
1104
Wire Cutter - 7-5/8 in Overall Length
MI ITEM #04892657
MFR #1104
List Price$74.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 7-5/8 in Overall Length
MI ITEM #04892657
MFR #1104

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$74.37/each for your price

Overview

Mfr description
1104 KLEIN ALL-PURP.SHEARS & BOX CUTTER

Specifications

  • Overall Length
    7-5/8 in
  • Blade Length
    7/8 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Plastic
  • Insulated Handle
    Yes
  • Handle Color
    Red
  • Resharpened
    Cannot Be Resharpened
  • Application
    Cuts BX Cable, Sheet Metal, Steel Strapping and Bundling Wire
  • UPC_NO
    092644760143
  • Weight
    0.6 lb
  • Cutter Type
    Cable Shear
  • Handle Style
    Plastic-Dipped
  • Number Of Pieces
    1
  • Color
    Red
  • Description
    All-Purpose Shears and BX Cable Cutter
  • Handle Type
    Dipped Grip
  • High Leverage
    true
  • Insulated
    No
  • Tool Weight
    272 g, 9.6 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought