Motion
25-3PHSS SP SA-0 E2LP SP41

PEER CHAIN
25-3PHSS SP SA-0 E2LP SP41

Attachment Chain - Standard Series, 25 / 1/4 in Pitch, SA Attachment , Riveted, 600 Stainless Steel Material
Mi Item #04892816
MFR #25-3PHSS SP SA-0 E2LP SP41
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
25-3PHSS SP SA-0 E2LP SP41

Attachment Chain - Standard Series, 25 / 1/4 in Pitch, SA Attachment , Riveted, 600 Stainless Steel Material
Mi Item #04892816
MFR #25-3PHSS SP SA-0 E2LP SP41

Mfr description
25-3RPHSS X50 SP SA-0 E2LP SP41
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    25 / 1/4 in
  • Pin Diameter
    0.091 in
  • Plate Height
    0.228 in
  • Plate Thickness
    0.030 in
  • Roller Diameter
    0.130 in
  • Roller Width
    0.125 in
  • Tensile Strength
    ft-lbs
  • Weight
    0.007 lbs

Details

  • Attachment Link Number
    SA
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Manufacturer Stock Number
    7158
  • Material
    600 Stainless Steel
  • Number Of Strands
    3
  • Number Of Strands Across  
    3
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)