Motion
RNA6912
RNA6912
Mi Item #04892856
MFR #RNA6912
Price$316.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RNA6912
Mi Item #04892856
MFR #RNA6912

Mfr description
RNA6912 BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.38/each

Specifications

Dimensions

  • Bore Diameter  
    68 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    45 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    103000 N
  • Long Description
    The RNA6912 Machined Type Needle Roller Bearing features a 68 mm bore diameter, 85 mm outside diameter, 45 mm overall width, and an open closure design, making it suitable for industrial drives.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Series
    RNA69
  • Static Load Capacity
    211000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)