Specifications
Dimensions
- Chain Size & Pitch35 / 3/8 in
Details
- Chain ConstructionRoller Plate
- Chain Number & Pitch35 / 3/8 in
- Link TypeRoller Link
- Manufacturer Catalog Number0882CA
- MaterialCarbon Steel
- Number Of Strands Across1
- Product TypeRoller Chain Links
- UPC_NO716647374786
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)