Motion
CD76E40-0025-DKO10263

SMC CORP OF AMERICA
CD76E40-0025-DKO10263

Round Body Non-Repairable Air Cylinder -
Mi Item #04892989
MFR #CD76E40-0025-DKO10263
Price$217.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD76E40-0025-DKO10263

Round Body Non-Repairable Air Cylinder -
Mi Item #04892989
MFR #CD76E40-0025-DKO10263

Mfr description
CD76E40-0025-DKO10263 CYL, EUROPEAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.74/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Cylinder Size
    Standard
  • Overall Height
    50 mm
  • Overall Length
    199 mm
  • Overall Width
    50 mm
  • Port Size
    1/4 BSPP
  • Rod Size
    M12
  • Rod Size / Thread
    M12 Male ISO
  • Stroke  
    25 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum Alloy
  • Body Type
    Round Body
  • Country of Origin
    IT
  • Cushion Type
    Rubber Cushion
  • Cylinder Style
    Round Body
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Minimum Operating Pressure
    0.05 MPa
  • Mounting Type
    Double End Mount
  • Operating Pressure Range
    +0.05 to +1 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    C76
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)