Motion
446-202232-1-16

DANFOSS AEROQUIP LLC
446-202232-1-16

Aeroquip 202232 Series Marine Military SAE 37˚ Male Flare/Socket Weld Pipe
MI ITEM #04893007
MFR #446-202232-1-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
446-202232-1-16

Aeroquip 202232 Series Marine Military SAE 37˚ Male Flare/Socket Weld Pipe
MI ITEM #04893007
MFR #446-202232-1-16

Mfr description
446-202232-1-16 ADAPTER, S. WELD, MONEL
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 5/16 in
  • End 1 Size Type
    1 5/16 in
  • Height
    1.75 in
  • Hex
    1.75 in
  • Hex Size
    1.75 in
  • Length
    1.80 in
  • Overall Length
    1.80 in
  • Width
    1.75 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Carbon steel
  • Description Keyword
    Aeroquip 202232 Series Marine Military SAE 37˚ Male Flare/Socket Weld Pipe
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 5/16-12
  • End 1 Type
    SAE 37
  • End 2 Style
    Weld
  • End 2 Type
    Weld
  • Fitting Shape
    180°
  • Manufacturer Catalog Number
    446-202232-1-16
  • Manufacturer Upc Number
    678146055491
  • Material
    Carbon steel
  • Series
    202232 Series
  • UPC_NO
    678146055491

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)