Motion
312.S71-8. RB

REXNORD INC
312.S71-8. RB

Disc Coupling Hubs - Cplg Size: 312, Rough Stock Bore
Mi Item #04893019
MFR #312.S71-8. RB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
312.S71-8. RB

Disc Coupling Hubs - Cplg Size: 312, Rough Stock Bore
Mi Item #04893019
MFR #312.S71-8. RB

Mfr description
312.S71-8.HUB RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    312
  • Hub Barrel Outside Diameter
    6.3100 in
  • Hub Flange Diameter
    8.0000 in
  • Maximum Bore Diameter
    4.1880 in
  • Weight
    22.05 lb

Details

  • Bore Type
    Rough Stock Bore
  • Hub Style
    Standard
  • Product Type
    Disc Coupling Hubs
  • Series
    71
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)