Motion
KQG2H01-32
SMC® Push-to-Connect Tube Fitting - Body Material Stainless Steel, 2 Ports, 1/8 in Compatible Tube Outer Diameter, 1/8 Female Push-In to #10-32 Male UNF Threaded
Mi Item #04893072
MFR #KQG2H01-32
Price$11.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® Push-to-Connect Tube Fitting - Body Material Stainless Steel, 2 Ports, 1/8 in Compatible Tube Outer Diameter, 1/8 Female Push-In to #10-32 Male UNF Threaded
Mi Item #04893072
MFR #KQG2H01-32

Mfr description
KQG2H01-32 FITTING
  • Stainless steel 316 one-touch fittings, inch size
  • Seal parts: FKM
  • Can be used with steam
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.50/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1/8 in
  • Hex Size
    8 mm
  • Overall Diameter
    8 mm
  • Overall Length
    16.5 mm
  • Rotation Angle
    0 °

Details

  • Body Material
    Stainless Steel
  • Burst Pressure
    3 MPa
  • Connection 1 Short Name
    Push-In
  • Connection 2 Short Name
    UNF
  • Country of Origin
    JP
  • Fitting Connection Family
    Push-In to UNF
  • Fitting Connection Type
    1/8 Female Push-In to #10-32 Male UNF Threaded
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • ManufacturerName (description attribute)
    SMC
  • Max Operating Temperature
    +150 (No Freezing) °C
  • Maximum Swivel Torque
    Fixed Fitting
  • Min Operating Temperature
    -5 (No Freezing) °C
  • Number Of Ports
    2
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Operating Temperature Range
    -5 to +150 (No Freezing) °C
  • Port / Tube OD 1
    1/8 in Push-to-Connect
  • Port / Tube OD 2
    #10-32
  • Port Gender
    Female (Port 1), Male (Port 2)
  • Seal Material
    Fluoroelastomer
  • Series
    KQG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)