Motion
SM-BL-014

Steelmax
SM-BL-014

Toothed Circular Saw Blade - Carbide-Tipped, 14 in Blade Diameter, Number of Teeth: 66
MI ITEM #04893104
MFR #SM-BL-014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Steelmax
SM-BL-014

Toothed Circular Saw Blade - Carbide-Tipped, 14 in Blade Diameter, Number of Teeth: 66
MI ITEM #04893104
MFR #SM-BL-014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SM-BL-014 14"MILD STEEL CUT BLADE

Specifications

  • Cutting Material
    Carbide-Tipped
  • Blade Diameter
    14 in
  • Cutting Edge Type
    Toothed
  • Usage Type
    Dry Cutting
  • Arbor Size
    1 in
  • Number Of Teeth
    66
  • Diamond Arbor
    No
  • Max Rpm
    1450 rpm
  • Material Grade
    C6
  • Finish Coating
    Uncoated
  • Series
    SBF-BL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text