Motion
SM-BL-07-5

Steelmax
SM-BL-07-5

Toothed Circular Saw Blade - Carbide-Tipped, 7.25 in Blade Diameter, Number of Teeth: 36
Mi Item #04893106
MFR #SM-BL-07-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Steelmax
SM-BL-07-5

Toothed Circular Saw Blade - Carbide-Tipped, 7.25 in Blade Diameter, Number of Teeth: 36
Mi Item #04893106
MFR #SM-BL-07-5

Mfr description
SM-BL-07-5 7-1/4 MILD STEEL CUTTING BL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    20 mm
  • Blade Diameter
    7.25 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide-Tipped
  • Diamond Arbor
    No
  • Finish Coating
    Uncoated
  • Material Grade
    C6
  • Max Rpm
    3500 rpm
  • Number Of Teeth
    36
  • Series
    SBF-BL
  • Usage Type
    Dry Cutting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)