Motion
LRT606845
Inner Ring - 60 mm Bore, 80 mm OD
MI ITEM #04893251
MFR #LRT606845
Your Price$72.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 60 mm Bore, 80 mm OD
MI ITEM #04893251
MFR #LRT606845

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.41/each(List $83.28)

Overview

Mfr description
LRT606845 INNER RACE

Specifications

  • Bore Diameter
    60 mm
  • Outside Diameter
    80 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    103000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT606845
  • Weight
    0.61 lb
  • Max Rpm
    6000 rpm
  • Overall Width
    45 mm
  • Static Load Capacity
    211000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT606845 is a needle roller bearing inner ring with a 60 mm bore diameter, 80 mm outside diameter, 45 mm overall width, and 0.61 lb weight, engineered for machinery utilizing extended-width needle roller bearing systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought