Motion
NKIA 5908

SKF
NKIA 5908

Needle Roller Bearing - 40 mm Bore, 62 mm OD, 30 mm Width, Open
MI ITEM #04893269
MFR #NKIA 5908
Your Price$232.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKIA 5908

Needle Roller Bearing - 40 mm Bore, 62 mm OD, 30 mm Width, Open
MI ITEM #04893269
MFR #NKIA 5908

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$232.78/each(List $290.98)

Overview

Mfr description
NKIA 5908 NEEDLE BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    42.9 kN
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    71 kN
  • Max Rpm
    9500 rpm
  • Flanges
    No Flange
  • Series
    NKIA 59
  • Lubrication Hole Type
    Hole on Outer Ring
  • Precision Rating
    Not Rated
  • Manufacturer Upc Number
    7316577116154
  • UPC_NO
    7316577116154
  • Weight
    0.72 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKIA 5908 Needle Roller Bearing features a 40 mm bore diameter, 62 mm outside diameter, 30 mm overall width, open closure type, and a weight of 0.72 lbs, making it ideal for combined load applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text