Motion
051141285313 BACKING PAD 70MM X 198MM

3M
051141285313 BACKING PAD 70MM X 198MM

3M™ Hookit™ Clean Sanding Pad 28531, 70 mm x 198 mm x 12.7 mm 33 Holes Red Foam, 5 per case
MI ITEM #04893406
MFR #051141285313 BACKING PAD 70MM X 198MM
Your Price$64.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
051141285313 BACKING PAD 70MM X 198MM

3M™ Hookit™ Clean Sanding Pad 28531, 70 mm x 198 mm x 12.7 mm 33 Holes Red Foam, 5 per case
MI ITEM #04893406
MFR #051141285313 BACKING PAD 70MM X 198MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$64.03/each(List $73.63)

Overview

Mfr description
051141285313 BACKING PAD 70MM X 198MM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium density backup pad for abrasive sheets on 3M™ Orbital Sander
  • Proprietary multi-hole pattern in pad helps evacuate dust, keep abrasive clean
  • Use with central vacuum and self-generating vacuum style orbital sanders
  • Dust evacuation extends abrasive life, improves abrasive performance
  • Better abrasive quality, better finish

Specifications

  • Manufacturer Stock Number
    60440238495
  • Manufacturer Upc Number
    00051141285313

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text