Motion
1207MAX-D4

INGERSOLL-RAND
1207MAX-D4

Air Ratchet - 1207MAX Series Premium Ratchet Wrench, Yes, 1/2 in Drive Size, 1/4 in Inlet, 65 ft-lbs Torque, 220 rpm Max Speed
Mi Item #04893426
MFR #1207MAX-D4
Price$375.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
1207MAX-D4

Air Ratchet - 1207MAX Series Premium Ratchet Wrench, Yes, 1/2 in Drive Size, 1/4 in Inlet, 65 ft-lbs Torque, 220 rpm Max Speed
Mi Item #04893426
MFR #1207MAX-D4

Mfr description
1207MAX-D4 1/2IN AIR RATCHET WRENCH
  • Our MAX line of tools is known for having a high torque output you can rely on. The 1207MAX Series features 65 ft-lb of maximum torque for all your toughest jobs.
  • Patent-pending forward/reverse collar provides unrestricted access to easily change the direction of the tool, which is critical in tight spaces where traditional tools get jammed.
  • Nickel-plated housing provides enhanced corrosion resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$375.86/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Inlet Size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    2.1 in
  • Overall Length
    10.85 in
  • Overall Width
    1.89 in
  • Tool Weight
    3.19 lb
  • Torque
    65 ft-lbs

Details

  • Air Consumption
    4 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Side - Adjustable
  • Handle Type
    Inline
  • Housing Material
    Aluminum core with composite sleeve
  • Maximum Bolt Capacity
    7/16 in
  • Maximum Speed
    220 rpm
  • Product Types
    Air Ratchet Wrench
  • Reversible
    Yes
  • Series
    1207MAX Series Premium Ratchet Wrench
  • UPC_NO
    663023077611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)