Overview
Mfr description
10S-10FJX-SS 7362-01295
- Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;
Specifications
- Country of OriginKR
- ManufacturerName (description attribute)Gates
- Hose Inside Diameter0.6260 in
- MaterialStainless Steel
- Manufacturer Upc Number770075434429
- UPC_NO770075434429
- Additional DetailsGates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
- For Use WithEFG3K, EFG4K, EFG5K, EFG6K, M4K, M4KL
- ConfigurationStraight
- Dash Size10
- End Type 1FJSX
- Fitting TypeDual Seat FJX/SAE
- Hose Dash Size10
- Mating Angle37/45 °
- Seal TypeMated Angle
- SwivelYes
- Thread Size 17/8-14
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data