Motion
10S1F-2SS
Hose End - Stainless Steel Material, 5/8 in Hose ID
Mi Item #04893434
MFR #10S1F-2SS
Price$100.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 5/8 in Hose ID
Mi Item #04893434
MFR #10S1F-2SS

Mfr description
10S1F-2SS
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.19/each

Specifications

Dimensions

  • Hose Dash Size
    10
  • Hose Diameter
    0.6300 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6300 in, 16 mm
  • Length
    1.4000 in
  • SAE Size
    -10
  • Weight
    0.14 lbs

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Application
    Marine operations, Agriculture applications, Food and beverage processing
  • Compatible Hose Series
    S
  • Configuration
    Straight
  • Country of Origin
    KR
  • End Type 1
    FERRULE
  • Finish/Coating
    Passivated
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    EFG3K, EFG4K, EFG5K, EFG6K, M4K, M4KL
  • Manufacturer Catalog Number
    G18995-0210
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    770075434450
  • Material
    Stainless Steel
  • Plating
    Uncoated
  • Product Types
    Coupling
  • Swivel
    No
  • Type
    Coupling
  • UPC_NO
    770075434450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)