Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1/2 in
- End 3 Size1/2 in
Details
- Adapter TypeTee
- End 1 StyleFemale JIC Swivel, Male Pipe
- End 1 Thread3/4-16 UNF
- End 2 StyleFemale JIC Swivel, Male Pipe
- End 2 Thread3/4-16 UNF
- End 3 StyleFemale JIC Swivel, Male Pipe
- End 3 Thread1/2-14 NPTF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6604
Overview
Mfr description
6604-08-08-08FG