Motion
VF3430-5DZ1-02T

SMC CORP OF AMERICA
VF3430-5DZ1-02T

Pilot Operated 5 Port Solenoid Valve
MI ITEM #04893514
MFR #VF3430-5DZ1-02T
List Price$169.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF3430-5DZ1-02T

Pilot Operated 5 Port Solenoid Valve
MI ITEM #04893514
MFR #VF3430-5DZ1-02T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$169.30/each for your price

Overview

Mfr description
VF3430-5DZ1-02T VALVE
  • 5 port
  • Body ported & base mounted types
  • Built-in full-wave rectifier (AC)
  • Power consumption : 1.55W standard, 0.55W with power saving circuit

Specifications

  • Piping Type
    Body Ported (Side)
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    0.79 (4/2 to 5/3 (A/B to EA/EB)) Cv, 0.82 (1 to 4/2 (P to A/B)) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    102 psi
  • Seal Material
    Nitrile
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Normal State
    Normally Closed
  • Port Size
    1/4 in
  • Port Sizes
    1/4 NPTF
  • Port Size - Exhaust
    1/8 NPTF
  • Standards Met
    CE, JIS, RoHS
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    84.5 mm
  • Overall Length
    179.6 mm
  • Overall Width
    26.4 mm
  • Response Time
    58 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    1.75 W
  • Sonic Conductance (C)
    3 (1 to 4/2 (P to A/B)) dm³/(s.bar), 3.1 (4/2 to 5/3 (A/B to EA/EB)) dm³/(s.bar)
  • Valve Function
    Spool
  • Series
    VF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text