Motion
GPO MOTOR OIL SAE 15W-40 CJ-4 2GAL JUG

LUBRIPLATE LUBRICANTS CO
GPO MOTOR OIL SAE 15W-40 CJ-4 2GAL JUG

GPO Series Engine Oil - Jug, 2.50 gal, 100 ISO Grade
Mi Item #04893592
MFR #GPO MOTOR OIL SAE 15W-40 CJ-4 2GAL JUG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
GPO MOTOR OIL SAE 15W-40 CJ-4 2GAL JUG

GPO Series Engine Oil - Jug, 2.50 gal, 100 ISO Grade
Mi Item #04893592
MFR #GPO MOTOR OIL SAE 15W-40 CJ-4 2GAL JUG

Mfr description
GPO MOTOR OIL - SAE 15W-40 CJ-4 (2.5
  • Protects against rust and bearing corrosion
  • Good resistance to foaming and aeration
  • Protects against sludge and varnish formation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    2.50 gal (US)
  • ISO Grade
    100
  • Overall Height
    15.5 in
  • Overall Length
    14.5 in
  • Overall Width
    10 in
  • Shelf Life
    10 yr
  • Weight
    20.00 lbs

Details

  • Additives Included
    Anti-Wear
  • Application
    Diesel and gasoline engines
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Jug
  • Features & Benefits
    •Protects against rust and bearing corrosion •Good resistance to foaming and aeration •Protects against sludge and varnish formation
  • Flash Point
    213°C/415 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215675531
  • Oil Type
    Engine Oil
  • Pour Point
    -39°C/-38 °F
  • Product Type
    Motor & Engine Oil
  • UPC_NO
    089215675531
  • Viscosity
    115
  • Viscosity Index
    137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)