Motion
GPO MOTOR OIL SAE 15W-40 CJ-4 DRUM

LUBRIPLATE LUBRICANTS CO
GPO MOTOR OIL SAE 15W-40 CJ-4 DRUM

GPO Series Engine Oil - Drum, 55 gal, 100 ISO Grade
MI ITEM #04893594
MFR #GPO MOTOR OIL SAE 15W-40 CJ-4 DRUM
Price$3,405.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
GPO MOTOR OIL SAE 15W-40 CJ-4 DRUM

GPO Series Engine Oil - Drum, 55 gal, 100 ISO Grade
MI ITEM #04893594
MFR #GPO MOTOR OIL SAE 15W-40 CJ-4 DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,405.53/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    100
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    440.00 lbs

Details

  • Additives Included
    Anti-Wear
  • Application
    Diesel and gasoline engines
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Drum
  • Features & Benefits
    •Protects against rust and bearing corrosion •Good resistance to foaming and aeration •Protects against sludge and varnish formation
  • Flash Point
    213°C/415 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215475513
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Engine Oil
  • Pour Point
    -39°C/-38 °F
  • Product Type
    Motor & Engine Oil
  • UPC_NO
    089215475513
  • Viscosity
    115
  • Viscosity Index
    137

Overview

Mfr description
GPO M.O. SAE 15W-40 CJ-4 DRUM
  • Protects against rust and bearing corrosion
  • Good resistance to foaming and aeration
  • Protects against sludge and varnish formation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought