Motion
03BU08
Die & Mold Dry Lubricant Bearing - 0.1875 in ID, 0.2500 in OD, 0.5000 in Length, Plastic Material
MI ITEM #04895115
MFR #03BU08
List Price$0.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Dry Lubricant Bearing - 0.1875 in ID, 0.2500 in OD, 0.5000 in Length, Plastic Material
MI ITEM #04895115
MFR #03BU08

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.51/each for your price

Overview

Mfr description
03BU08 BEARING

Specifications

  • Bearing Material
    Plastic
  • Bushing Material
    PTFE
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter
  • Overall Length
  • Backing Material
    Steel
  • Operating Temperature Range
    -328 to 536 ºF
  • Maximum PV Value
    51000
  • Maximum P Value
    36250
  • Max V Value
    1000 sfpm
  • Inside Diameter
    0.1875 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905167126
  • UPC_NO
    717905167126
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text