Motion
1131102 5/16-24 4FL H4

OSG USA INC
1131102 5/16-24 4FL H4

OSG Hand Tap - 101 Series, High Speed Steel Material, Bright Finish, 4 Flutes, 5/16 – 24 Thread Size, UNF, Right Hand Direction
MI ITEM #04895162
MFR #1131102 5/16-24 4FL H4
List Price$22.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OSG USA INC
1131102 5/16-24 4FL H4

OSG Hand Tap - 101 Series, High Speed Steel Material, Bright Finish, 4 Flutes, 5/16 – 24 Thread Size, UNF, Right Hand Direction
MI ITEM #04895162
MFR #1131102 5/16-24 4FL H4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.85/each for your price

Overview

Mfr description
1131102 5/16-24 4FL H4 BOTTOM TAP ELECLB

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    5/16 – 24
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNF
  • Overall Length
    2-23/32 in
  • Shank Diameter
    0.318 in
  • Series
    101

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text