Motion
CBM006008008
CBM006008008 METRIC CAST BRONZE BUSHING
Mi Item #04895362
MFR #CBM006008008
Price$4.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CBM006008008 METRIC CAST BRONZE BUSHING
Mi Item #04895362
MFR #CBM006008008

Mfr description
CBM006008008 METRIC CAST BRONZE BUSHING
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance.
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes.
  • Our standard bearing line features over 900 sizes, carried in stock at Motion Industries or Bunting Bearings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.58/each

Specifications

Dimensions

  • Inside Diameter
    6 mm
  • Outside Diameter  
    8 mm
  • Overall Length  
    8 mm
  • Weight
    0.003 lbs

Details

  • Bearing Material
    Bronze
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905208133
  • Operating Temperature Range
    -450 to 500 ºC
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • UPC_NO
    717905208133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)