Overview
Mfr description
FF2000T-1008S SWIVEL ADAPTER
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale Flat Face O-Ring
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to Flat Face O-Ring
- End 1 Size5/8 in
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- End 1 Thread1–14
- End 2 StyleMale Flat Face O-Ring
- End 2 Size1/2 in
- End 1 Size Type1/2 FFOR, 5/8 FFOR
- End 2 Size Type1/2 FFOR, 5/8 FFOR
- MaterialSteel
- Description Keyword5/8 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data