Motion
AMD850-N14
Micro Mist Separator - 0.01 µm Rating, 424 cfm Air Flow Capacity, 145 psi Max, 1-1/2 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #04895439
MFR #AMD850-N14
List Price$745.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Separator - 0.01 µm Rating, 424 cfm Air Flow Capacity, 145 psi Max, 1-1/2 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #04895439
MFR #AMD850-N14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$745.50/each for your price

Overview

Mfr description
AMD850-N14 MICRO MIST SEPARATOR

Specifications

  • Filter Type
    Micro Mist Separator
  • Country of Origin
    JP
  • Filter Rating
    0.01 µm
  • Maximum Air Flow
    424 cfm
  • Bowl Options
    Metal Bowl With Sight Glass
  • Port Size
    1-1/2 NPT
  • Maximum Operating Pressure
    145 psi
  • Drain Type
    Manual
  • Oil Removal Capacity
    0.008 ppm
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Body Size
    850
  • Element Life
    2 yr
  • Standards Met
    CE,CSA,JIS,UL
  • Proof Pressure
    218 psi
  • Overall Length
    220 mm
  • Overall Width
    220 mm
  • Overall Height
    460.5 mm
  • Thread Standard
    NPT
  • Weight
    22.05 lbs
  • Series
    AMD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text