Overview
Mfr description
7000121857 STANDARD ABRASIVES QUICK
- For industrial/occupational use only. Not for consumer sale or use.
- Moderately aggressive material offers great versatility and may be used for a variety of moderate industrial applications, including cleaning and deburring
- Multi-purpose abrasive works well on ferrous and non-ferrous metals and composites, particularly on flat surfaces
- Tough Non-woven fibers provide a consistent high cut-rate and professional finish
- Flexible, pliable open web removes burrs and surface contaminants without gouging the substrate
- Easy fastening and swapping of quick change discs enhances tool efficiency and worker productivity
- Available in dark brown, coarse-grade; dark maroon, medium-grade; and dark blue, very fine grade
Specifications
- Abrasive MaterialAluminum Oxide
- ColorRed
- Overall Diameter3 in
- Manufacturer Upc Number00051115331336
- UPC_NO00051115331336
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data