Motion
224348

GRACO INC
224348

Lubrication Pump - Air Operated Pump, 10:1 Ratio
MI ITEM #04896169
MFR #224348
Price$9,741.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
224348

Lubrication Pump - Air Operated Pump, 10:1 Ratio
MI ITEM #04896169
MFR #224348

Mfr description
224-348 SS PRESIDENT PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,741.45/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    0.5000 in NPT Female
  • Outlet Thread Connection
    NPT Female

Details

  • Max Operating Temperature
    180 °F
  • Maximum Operating Pressure
    360 psi
  • Pump Material
    Stainless Steel
  • Pump Ratio
    10:1
  • Pump Type
    Air Operated Pump

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)