Motion
Molykote G-Rapid Plus Paste

DUPONT
Molykote G-Rapid Plus Paste

Paste - 1 kg, Can, Black Color
MI ITEM #04896238
MFR #Molykote G-Rapid Plus Paste
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote G-Rapid Plus Paste

Paste - 1 kg, Can, Black Color
MI ITEM #04896238
MFR #Molykote G-Rapid Plus Paste

Mfr description
G RAPID PLUS PASTE 1 KG CAN
  • Solid lubricating paste with particularly low friction coefficient for assembly and running-in of metallic components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 kg
  • NLGI Grade
    2

Details

  • Application
    High Pressure
  • Base Type
    Mineral Oil
  • Color
    Black
  • Composition
    Calcium Hydroxide
  • Container Type
    Pail
  • Features & Benefits
    • Solid lubricating paste with particularly low friction coefficient for assembly and running-in of metallic components
  • Flammability
    Flammable
  • Flash Point
    392 °F
  • Lubrication Type
    Graphite, MoS2, White solids
  • Manufacturer Catalog Number
    4045284
  • Max Operating Temperature
    450 °C
  • Min Operating Temperature
    -35 °C
  • Odor
    Slight
  • Operating Temperature Range
    -35 to 450 °C
  • Product Line
    Molykote®
  • Product Types
    Molykote G-Rapid Plus Paste
  • Temperature Range
    -35 to 450 °C
  • Type
    Lubricant
  • Working Temperature
    -35 to 450 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)