Motion
56-PA5113-F04

SMC CORP OF AMERICA
56-PA5113-F04

Air Operated Diaphragm Pump - 1/2 in Inlet / Outlet, Aluminum Fluid Section, PTFE Diaphragm
Mi Item #04896244
MFR #56-PA5113-F04
Price$649.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
56-PA5113-F04

Air Operated Diaphragm Pump - 1/2 in Inlet / Outlet, Aluminum Fluid Section, PTFE Diaphragm
Mi Item #04896244
MFR #56-PA5113-F04

Mfr description
56-PA5113-F04 PROCESS PUMP, AUTO, ALUM.
  • Air pilot type process pump
  • Discharge rate 1 to 20 l/min
  • Compact, large capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$649.51/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in
  • Weight
    3.5 kg

Details

  • Country of Origin
    JP
  • Diaphragm Material
    PTFE
  • Inlet Outlet Port Type
    BSPT
  • Wetted Materials
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)