Motion
AF811-F14-18-2

SMC CORP OF AMERICA
AF811-F14-18-2

Modular Style Air Filter - 5 μm
Mi Item #04896260
MFR #AF811-F14-18-2
Price$183.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF811-F14-18-2

Modular Style Air Filter - 5 μm
Mi Item #04896260
MFR #AF811-F14-18-2

Mfr description
AF811-F14-18-2 FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.25/each

Specifications

Dimensions

  • Element Length
    150 mm
  • Overall Height
    150 mm
  • Overall Length
    439 mm
  • Overall Width
    140 mm
  • Port Size
    1.5000 in
  • Weight
    3.3 kg

Details

  • Body Material
    Aluminum die cast
  • Bowl Capacity
    6.1 oz
  • Bowl Material
    Metal Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Element Life
    2 yr
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Fluid Comp
    Air
  • Material
    Aluminum die cast
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Micron Rating
    5 micron
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Series
    AF800-900
  • Standards Met
    ASTM B117-07a
  • Thread Standard
    BSPP
  • Type
    Air Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)