Motion
AM-CA450C-D
Mist Separator - AM, 0.3 µm, Automatic (Normally Open) Drain
Mi Item #04896270
MFR #AM-CA450C-D
Price$87.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - AM, 0.3 µm, Automatic (Normally Open) Drain
Mi Item #04896270
MFR #AM-CA450C-D

Mfr description
AM-CA450C-D CASE ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.85/each

Specifications

Dimensions

  • Body Size
    450C
  • Weight
    1.40 lbs

Details

  • Additional Details
    possible modular connection | Dust filtration | oil mist separation | Filtration efficiency: 99.9%
  • Country of Origin
    JP
  • Drain Type
    Automatic (Normally Open)
  • Efficiency Rating
    0.3 µm
  • Filter Rating
    0.3 μm
  • Filter Type
    Mist Separator
  • Micron Rating
    0.3 µm
  • Series
    AM
  • Type
    Compressed Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)