Motion
AMD250C-N02B-H

SMC CORP OF AMERICA
AMD250C-N02B-H

Micro Mist Separator - 1/4 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #04896271
MFR #AMD250C-N02B-H
List Price$69.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMD250C-N02B-H

Micro Mist Separator - 1/4 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #04896271
MFR #AMD250C-N02B-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.15/each for your price

Overview

Mfr description
AMD250C-N02B-H MICRO MIST SEPARATOR

Specifications

  • Filter Type
    Micro Mist Separator
  • Country of Origin
    JP
  • Bowl Options
    Metal Bowl With Sight Glass
  • Port Size
    1/4 NPT
  • Drain Type
    Manual
  • Body Size
    250C
  • Thread Standard
    NPT
  • Weight
    1.54 lbs
  • Series
    AMD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text