Motion
AME250C-N02B-H

SMC CORP OF AMERICA
AME250C-N02B-H

Mist Separator - AME, 17.657 scfm, 0.2500 in Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #04896275
MFR #AME250C-N02B-H
Price$72.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AME250C-N02B-H

Mist Separator - AME, 17.657 scfm, 0.2500 in Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #04896275
MFR #AME250C-N02B-H

Mfr description
AME250C-N02B-H SUPER MIST SEPARATOR
  • Super mist separator
  • Modular connection is possible
  • Filter replacement time can be judged visually
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.85/each

Specifications

Dimensions

  • Body Size
    250C
  • Port Size
    0.2500 in
  • Weight
    1.06 lbs

Details

  • Additional Details
    White Vaseline Specifications
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Type
    Manual
  • Filter Rating
    0.01 µm
  • Filter Type
    Mist Separator
  • Flow Rate
    500 l/min
  • Fluid Comp
    Compressed Air
  • Included Options
    Mounting Bracket
  • Max Pressure
    1.6 MPa, 232.06 psi
  • Maximum Air Flow
    17.657 scfm
  • Maximum Flow Rate
    17 scfm, 500 l/min
  • Maximum Operating Pressure
    1.6 MPa, 232 psi
  • Port Gender
    Female
  • Series
    AME
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Adsorbing Super Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)