Overview
Mfr description
AR40-N04E3-Z
Specifications
- Port Size1/2 NPT
- Set Pressure Range7 to 125 psi
- Knob TypeDownward Knob
- Included OptionsName Plate, Output: PNP Output/Electrical Entry: Wiring Bottom Entry, Pressure Gauge - psi, °F
- Fluid CompAir
- Body Size40
- Thread StandardNPT
- Inlet Port TypeStraight
- Series/SystemAR
- Pressure Gauge IncludedWithout Pressure Gauge
- Mounting TypeWithout Mounting Option
- Outlet Port Size1/2 in
- Outlet Port TypeStraight
- Weight1.08 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data