Motion
AS2201F-N01-04

SMC CORP OF AMERICA
AS2201F-N01-04

AS Flow Control w/ 1/8, 1/4 standard Body Size
Mi Item #04896302
MFR #AS2201F-N01-04
Price$9.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS2201F-N01-04

AS Flow Control w/ 1/8, 1/4 standard Body Size
Mi Item #04896302
MFR #AS2201F-N01-04

Mfr description
AS2201F-N01-04 SPEED CONTROLLER, ONE
  • Speed controller with one-touch fittings
  • Body sizes: M3, M5, 1/8, 1/4, 3/8, 1/2
  • Maximum operating pressure 1MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.70/each

Specifications

Dimensions

  • Body Size
    1/8, 1/4 standard

Details

  • Metering
    Meter Out
  • Piping Type
    Elbow
  • Thread Standard
    Meter out
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)