Motion
AS600-F10
AS Flow Control w/ 1 Basis Body Size
MI ITEM #04896311
MFR #AS600-F10
Price$49.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS Flow Control w/ 1 Basis Body Size
MI ITEM #04896311
MFR #AS600-F10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.20/each

Specifications

Dimensions

  • Body Size
    1 Basis
  • Output Port Type
    1 Female BSPP Threaded in
  • Overall Height
    158 mm
  • Overall Length
    90 mm
  • Overall Width
    62 mm
  • Port Size
    1

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    230 (Free Flow) mm², 258 (Controlled Flow) mm²
  • Maximum Operating Pressure
    +1 Mpa2
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.05 MPa
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Inline
  • Port Connection Type
    Threaded
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    BSPP
  • Valve Function
    Needle

Overview

Mfr description
AS600-F10 SPEED CONTROLLER, ONE TOUCH
  • Large flow in-line style
  • Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
  • Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought