Motion
AWD20-01-C
Regulator Mist Separator - One-Piece, Body Size 20, 1/8 BSPT, 145 psi, Manual Drain
Mi Item #04896323
MFR #AWD20-01-C
Price$62.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regulator Mist Separator - One-Piece, Body Size 20, 1/8 BSPT, 145 psi, Manual Drain
Mi Item #04896323
MFR #AWD20-01-C

Mfr description
AWD20-01-C MICRO MIST SEP REGULATOR
  • Modular micro mist separator regulator
  • Filtration: 0.01µm
  • Body size: 1/8, 3/8, 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.85/each

Specifications

Dimensions

  • Body Size
    20
  • Port Size
    1/8 BSPT
  • Weight
    0.88 lbs

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    Guard
  • Configuration
    One-Piece
  • Drain Type
    Manual
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Series
    AWD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)