Motion
AWM40-04BDG
Regulator Mist Separator - One-Piece, Body Size 40, 1/2 BSPT, 145 psi, Automatic (Normally Open) Drain
MI ITEM #04896325
MFR #AWM40-04BDG
List Price$127.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regulator Mist Separator - One-Piece, Body Size 40, 1/2 BSPT, 145 psi, Automatic (Normally Open) Drain
MI ITEM #04896325
MFR #AWM40-04BDG

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$127.40/each for your price

Overview

Mfr description
AWM40-04BDG
  • Modular mist separator regulator
  • Filtration: 0.3µm
  • Body size: 1/8, 3/8 and 1/2
  • Port size: 1/8, 1/4, 3/8 and 1/2
  • Available in thread types Rc, NPT or G(PF)

Specifications

  • Country of Origin
    US
  • Filter Rating
    0.3 micron
  • Port Size
    1/2 BSPT
  • Maximum Operating Pressure
    145 psi
  • Drain Type
    Automatic (Normally Open)
  • Bowl Material
    Polycarbonate
  • Body Size
    40
  • Proof Pressure
    218 psi
  • Manufacturer Catalog
  • Weight
    2.63 lbs
  • Included Options
    Mounting Bracket, Round Pressure Gauge with Limit Indicator
  • Operating Temperature Range
    23 to 140 °F
  • Series
    AWM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text