Overview
Mfr description
C85WE10-10 CYLINDER, ISO, DBL ACTING
- ISO cylinder, double acting, double rod
- Fluid: air
- Bore sizes (mm): 8, 10, 12, 16, 20, 25
- Strokes (mm): up to 300 (depending on bore)
- Auto switches available (order separate)
Specifications
- SeriesC85
- Bore Diameter10 mm
- Country of OriginCZ
- Stroke
- Piston ActionDouble-Acting
- Rod TypeDouble Rod
- Cushion TypeRubber Bumper
- Port SizeM5x0.8
- Operating Pressure Range+0.08 to +1 Mpa
- Operating Temperature Range-20 to +80 °C
- Standards MetISO
- Overall Length124 mm
- Port Thread StandardISO
- Mounting TypeDouble End
- Cylinder TypeISO / CETOP
- Minimum Operating Pressure+0.08 MPa
- Port GenderFemale
- Rod - Thread SizeM4x0.7 Male ISO
- Rod GenderMale
- Rod Thread StandardISO
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data